Please login to your online account to display your discounted pricing

Spectrum™ Spectra/Por™ 1 RC Dialysis Membrane Tubing 6000 to 8000 Dalton MWCO


Ideal for molecular separation, protein binding studies, electrolyte removal, desalting

Manufacturer: spectrum™  SML132675

 View more versions of this product

Catalog No. 08-670F

  • / Each
 

Description & Specifications

Specifications

Product Type Spectra/Por™ Dialysis Tubing
Quantity Each
MWCO 6000 to 8000 d
Diameter (English) 3 in.
Length (Metric) 15m
Temperature Range (English) 39.2° to 249.8°F
Temperature Range (Metric) 4° to 121°C
Diameter (Metric) 76mm
Formulation Contain glycerin as a humectant
For Use With (Application) Ideal for molecular separation, protein binding studies, electrolyte removal, desalting
Length (English) 49.2 ft.
Material Regenerated Cellulose
Accessories

Accessories for Catalog Number: 08670F

Item Mfr. No. Item Description Price Per Unit Quantity