missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Spectrum™ Spectra/Mesh Woven Polymer Macrofiltration Squares: N (Nylon)
Combines high tensile strength with flexibility
Supplier: Spectrum™ 146514
Description
Combines high tensile strength with flexibility
Ideal for straining, filtering and screening solutions or suspensions containing high-molecular-weight molecules or particles.
- Nonabsorbent
- Combines high tensile strength with flexibility
Specifications
High | |
Nylon | |
Hydrophilic | |
3 to 10 | |
180°C | |
Spectra Mesh Woven Filter |
ISO 9001:2008 | |
Sterile | |
2% | |
10μm | |
45 μm | |
4.65 in.2 |