Please login to your online account to display your discounted pricing

Spectrum™ Spectra/Mesh Woven Polymer Macrofiltration Squares: N (Nylon)


Combines high tensile strength with flexibility

Manufacturer: spectrum™  SML146510

 View more versions of this product

Catalog No. 08-670-204

  • / Pack of 3 Each
 

Description & Specifications

Specifications

Adsorption High
Certifications/Compliance ISO 9001:2008
Hydrophobicity Hydrophilic
Open Area 14%
Size (English) 4.65 in2
Size (Metric) Opening 20μm
Sterile Yes
Temperature Stability 180°C
Thickness 55μm
Product Type Spectra Mesh™ Woven Filter
pH Range 3 to 10
Material Nylon