Please login to your online account to display your discounted pricing

Spectrum™ Spectra/Mesh Woven Polymer Macrofiltration Squares: N (Nylon)


Combines high tensile strength with flexibility

Manufacturer: spectrum™  SML146502

 View more versions of this product

Catalog No. 08-670-202

  • / Pack of 3 Each
 

Description & Specifications

Specifications

Open Area 33%
Certifications/Compliance ISO 9001:2008
pH Range 3 to 10
Hydrophobicity Hydrophilic
Temperature Stability 180°C
Material Nylon
Thickness 60μm
Sterile Yes
Product Type Spectra Mesh™ Woven Filter
Adsorption High
Size (Metric) Opening 41μm
Size (English) 4.65 in2