Please login to your online account to display your discounted pricing

Spectrum™ Spectra/Chrom™ CF-1 Fraction Collector


Combines rugged, reliable mechanical features with highly sophisticated peak separation and collection capabilities

Manufacturer: spectrum chromatography  SML124845

 View more versions of this product

Catalog No. 11-187-37

  • / Each
 

Description & Specifications

Specifications

Capacity (English) 0.47 or 0.51 in.
For Use With (Application) Used as a stand-alone unit for time, volume or drop fractioning, or in conjunction with an external detector
Height (English) 4.75 in.
Height (Metric) 12cm
Includes Power cord, aluminum support rod, drop counting unit, thirty 6-place racks for 12 or 13mm tubes (one red rack), fittings for 0.062 and 0.12 in. o.d. (1.5 and 3.2mm) and 0.062 in. dia. (1.5mm) tubing
Length (English) 15.75 in.
Length (Metric) 40cm
Width (English) 11 in.
Width (Metric) 28cm
Dimensions (L x W x H) 15.75 x 11 x 4.75 in. (40 x 28 x 12cm)
Timer 0.1 to 999.9 min. (1 sec.)