Please login to your online account to display your discounted pricing

Spectrum™ Clear Bath


Keeps water baths, incubators, temperature controlled instruments, humidifiers, etc. clean and clear

Manufacturer: spectrum™  SML105535

 View more versions of this product

Catalog No. 08-671-200

  • / Each
 

Description & Specifications

Specifications

Volume (English) 2 oz.
pH Range 6.5 to 8.3
Certifications/Compliance US OSHA, CFR 1910.1200, WHMIS
Composition Benzalkonium Chloride, n-alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Chloride as active ingredients, Water and Ethyl Alcohol as inert ingredients
Volume (Metric) 57.5mL
Boiling Point 200°F
For Use With (Application) Used to keep any circulating, temperature-controlled instrument clean, instruments like circulating Water baths, incubators, temperature controlled instruments, humidifiers, automatic analyzer baths and Blood/gas analyzers
Color Pale Yellow
Format Liquid
Size 2 oz.

  • Does not contain copper or other heavy metals