Please login to your online account to display your discounted pricing

Spectrum™ Clear Bath


Keeps water baths, incubators, temperature controlled instruments, humidifiers, etc. clean and clear

Manufacturer: spectrum™  SML105540

 View more versions of this product

Catalog No. 11-190-316

  • / Each
 

Description & Specifications

Specifications

Boiling Point 200°F
Certifications/Compliance US OSHA, CFR 1910.1200, WHMIS
Color Pale Yellow
Composition Benzalkonium Chloride, n-alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Chloride as active ingredients, Water and Ethyl Alcohol as inert ingredients
Format Liquid
Volume (English) 8 oz.
Volume (Metric) 230mL
For Use With (Application) Used to keep any circulating, temperature-controlled instrument clean, instruments like circulating Water baths, incubators, temperature controlled instruments, humidifiers, automatic analyzer baths and Blood/gas analyzers
pH Range 6.5 to 8.3
Size 8 oz.