Please login to your online account to display your discounted pricing

Spectrum™ Labs Spectra/Por™ 7 8000 D MWCO Standard RC Pre-Treated Dialysis Kits


With chemically-treated tubing to remove any trace levels of heavy metals and sulfide compounds

Manufacturer: spectrum™  SML132113T

 View more versions of this product

  • 1meter of pre-treated tubing, a pair of closures and 5 opening picks

Catalog No. 08-700-207

  • / Each
 

Description & Specifications

Specifications

Quantity 1m tubing/kit
MWCO 8 kD
Length (Metric) 0.45mL/cm vol./Length
Diameter (Metric) 7.5mm

  • Hydrophilic, symmetric porositiy
  • Equilibrated in water
  • Packaged wet in preservative solution of 0.05% sodium azide
  • For small experiments or qualifying a membrane for a particular application