Please login to your online account to display your discounted pricing

Spectrum™ Labs Spectra/Por™ 6 3500 D MWCO Standard RC Pre-wetted Dialysis Kits


With Pre-wetted ready-to-use tubing, not requiring soaking to remove glycerol

Manufacturer: spectrum™  SML132590T

 View more versions of this product

  • 1 meter of Spectra/Por 6 Dialysis Tubing
  • 1 Standard Spectra/Por Closure (for buoyancy)
  • 1 Weighted Spectra/Por Closure (for orientation)
  • 5 Tubing Opening Picks

Catalog No. 08-700-189

  • / Each
 

Description & Specifications

Specifications

Quantity 1m tubing/kit
Length (Metric) 1.1mL/cm vol./Length
MWCO 3.5 kD
Diameter (Metric) 11.5mm

  • Clear, flexible, study standard grade Regenerated Cellulose (RC) dialysis membrane
  • Membrane packaged wet in preservative solution of 0.05% sodium azide
  • Kits available in 1m tubing lengths ideal for membrane evaluation and qualification
  • Include a pair of closures and convenient tubing opening picks