Please login to your online account to display your discounted pricing

Spectrum™ Labs 3.5 - 5 kD Biotech CE Dialysis Kits


With tubing made from biologically inert and ultra-pure Biotech cellulose ester membrane

Manufacturer: spectrum™  SML131201T

 View more versions of this product

  • 1m Biotech CE Tubing in 0.05% sodium azide
  • Two universal tubing closures
  • Five opening picks

Catalog No. 08-700-119

  • / Each
 

Description & Specifications

Specifications

Length (Metric) 1.8mL/cm vol./Length
Quantity 1m tubing/kit
MWCO 3.5 - 5 kD MWCO
Diameter (Metric) 15mm

  • Hydrophilic, symmetric porositiy
  • For small tubing demand applications or evaluating a specific dialysis membrane
  • Includes 1m tubing with pair of tubing closures and 5 opening picks