Please login to your online account to display your discounted pricing

Spectrum™ Universal Dialysis Tubing Closures (for all Membrane Types)


Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal

Manufacturer: spectrum™  SML142112

 View more versions of this product

Catalog No. 08-671-54

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Operating Temperature (English) 32° to 194°F
Autoclavable No
Color Red
Material Nylon
Sterile Yes
Quantity 10 Pack
Membrane Type Cellulose Ester and Regenerated Cellulose
Operating Temperature (Metric) 0° to 90°C
For Use With (Application) Universal closures for use with all tubing membrane types
Product Type Dialysis Tubing Closure
Width (Metric) 110mm