Please login to your online account to display your discounted pricing

Spectrum™ Universal Dialysis Tubing Closures (for all Membrane Types)


Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal

Manufacturer: spectrum™  SML142152

 View more versions of this product

Catalog No. 08-671-52

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Color Red
Operating Temperature (English) 32° to 194°F
Width (Metric) 50mm
Material Nylon
Quantity 10 Pack
Membrane Type Cellulose Ester and Regenerated Cellulose
Operating Temperature (Metric) 0° to 90°C
Autoclavable No
For Use With (Application) Universal closures for use with all tubing membrane types
Sterile Yes
Product Type Dialysis Tubing Closure

  • Universal design with gentle sealing ridges, will not damage thicker walled tubing
  • Can be used with all membrane types: Standard RC, Biotech RC and Biotech CE
  • Easy to open and reseal
  • Color options for sample identification
  • Made of polyamide 6.6 (nylon)
  • Operating temperature: 0° to 90°C
  • Sterilizable by gamma irradiation or ethylene oxide (not autoclavable)