Please login to your online account to display your discounted pricing

Spectrum™ Universal Dialysis Tubing Closures (for all Membrane Types)


Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal

Manufacturer: spectrum™  SML142156

 View more versions of this product

Catalog No. 08-801-34

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Sterilization Method Gamma irradiation, EtO
Quantity 10 Pack
Autoclavable No
Color Black
For Use With (Application) Universal closures for use with all tubing membrane types
Material Nylon
Operating Temperature (English) 32° to 194°F
Operating Temperature (Metric) 0° to 90°C
Sterile Yes
Width (Metric) 50mm
Membrane Type Cellulose Ester and Regenerated Cellulose
Product Type Dialysis Tubing Closure