Please login to your online account to display your discounted pricing

Spectrum™ Trial Size Kits for Standard-Grade RC Dialysis Membrane Tubing (5 meter)


Ideal for smaller basic dialysis applications

Manufacturer: spectrum™  SML132720T

 View more versions of this product

Catalog No. 08-801-245

  • / Each
 

Description & Specifications

Specifications

Diameter (Metric) 11.5mm
Autoclavable Yes
Capacity (Metric) 1.1mL
For Use With (Application) Ideal for small volume dialysis or evaluation of membrane for an application
Kit Contents 5m roll of Spectra/Por™ 1, 2 or 3 dialysis tubing, 1 standard spectra/por closure (aids buoyancy), 1 weighted spectra/por closure (aids vertical orientation), 5 opening picks
Length (English) 16 ft.
MWCO 3.5 kd
Diameter (English) 0.4 in.
Shelf Life 2 Years
Product Type Trial Kit
Membrane Type Regenerated Cellulose
Length (Metric) 5m
Quantity Each
Accessories

2 Years