Please login to your online account to display your discounted pricing

Spectrum™ Trial Size Kits for Biotech-Grade RC Dialysis Membrane Tubing


0.5 meter (1.6 ft) dialysis tubing length ideal for small applications or membrane evaluation

Manufacturer: spectrum™  SML133198T

 View more versions of this product

Catalog No. 08-607-069

  • / Each
 

Description & Specifications

Specifications

Diameter (English) 0.39 in.
For Use With (Application) Ideal for membrane and application evaluation for more critical separations
Product Type Dialysis Trial Kit
Diameter (Metric) 10mm
Quantity Each
Kit Contents 0.5m Biotech RC tubing with glycerine, 2 universal tubing closures, 5 opening picks
MWCO 3.5 to 5 kd