Please login to your online account to display your discounted pricing

Spectrum™ Trial Size Kits for Biotech-Grade RC Dialysis Membrane Tubing

0.5 meter (1.6 ft) dialysis tubing length ideal for small applications or membrane evaluation

$158.32 - $158.32

Specifications

Diameter (English) 0.39 in.
Diameter (Metric) 10mm
Quantity Each
For Use With (Application) Ideal for membrane and application evaluation for more critical separations
Kit Contents 0.5m Biotech RC tubing with glycerine, 2 universal tubing closures, 5 opening picks
View More Specs
Includes:  0.5m Biotech RC Tubing with glycerine, 2 Universal Tubing Closures, 5 opening picks
Products
Catalog Number Mfr. No. MWCO Price Quantity    

08-607-071

 
spectrum™
SML133342T
20 kd Each for $158.32

08-607-069

 
spectrum™
SML133198T
3.5 to 5 kd Each for $158.32

08-607-070

 
spectrum™
SML133270T
8 to 10 kd Each for $158.32
Description & Specifications

Specifications

Diameter (English) 0.39 in.
Diameter (Metric) 10mm
Quantity Each
For Use With (Application) Ideal for membrane and application evaluation for more critical separations
Kit Contents 0.5m Biotech RC tubing with glycerine, 2 universal tubing closures, 5 opening picks

Ultrapure Biotech RC is a premium dialysis membrane that provides superior molecular selectivity than Standard RC and superior tolerance than Biotech CE

  • Properties: Hydrophilic, symmetric porosity
  • 3 MWCOs: 3.5-5 kD, 8-10 kD and 20 kD
  • Ultrapure, contains no heavy metals or sulfides