Please login to your online account to display your discounted pricing

Spectrum™ Trial Size Kits for Biotech-Grade CE Dialysis Membrane Tubing (1 meter)


Ideal for small, critical dialysis applications that require the more concise selectivity and retention provided by Biotech Cellulose Ester (CE) Membrane than Standard Grade RC

Manufacturer: spectrum™  SML131270T

 View more versions of this product

Catalog No. 08-801-250

  • / Each
 

Description & Specifications

Specifications

Diameter (English) 0.39 in.
For Use With (Application) Ideal for small, critical dialysis applications
Product Type Dialysis Trial Kit
Diameter (Metric) 10mm
Quantity Each
Kit Contents 1m roll Biotech grade CE dialysis membrane tubing, 2 universal closures, 5 opening picks
MWCO 8 to 10 kd