Please login to your online account to display your discounted pricing

Spectrum™ Spectra/Por Biotech-Grade RC Dialysis Membrane Tubing


A premium dialysis membrane that provides superior molecular selectivity than Standard RC and superior tolerance than Biotech CE

Manufacturer: spectrum™  SML133198

 View more versions of this product

Catalog No. 08-607-064

  • / Each
 

Description & Specifications

Specifications

Product Type Spectra/Por™ Dialysis Tubing
Formulation Packaged dry with glycerin (soak 15 min. in water)
Quantity Each
MWCO 3.5 to 5 kd
Diameter (English) 0.39 in.
For Use With (Application) Frequent dialysis applications, desalting, purification, sample preparation
Length (English) 16.4 ft.
Length (Metric) 5m
Temperature Range (English) 39.2° to 140°F
Temperature Range (Metric) 4° to 60°C
Diameter (Metric) 10mm
Material Regenerated Cellulose