Please login to your online account to display your discounted pricing

Spectrum™ Spectra/Por Biotech-Grade RC Dialysis Membrane Tubing


A premium dialysis membrane that provides superior molecular selectivity than Standard RC and superior tolerance than Biotech CE

Manufacturer: spectrum™  SML133336

 View more versions of this product

Catalog No. 08-607-067

  • / Each
 

Description & Specifications

Specifications

Product Type Spectra/Por™ Dialysis Tubing
Length (Metric) 5m
Diameter (English) 0.25 in.
Temperature Range (English) 39.2° to 140°F
Temperature Range (Metric) 4° to 60°C
Diameter (Metric) 6.4mm
MWCO 20 kd
Length (English) 16.4 ft.
Material Regenerated Cellulose
For Use With (Application) Frequent dialysis applications, desalting, purification, sample preparation
Quantity Each
Formulation Packaged dry with glycerin (soak 15 min. in water)