Please login to your online account to display your discounted pricing

Spectrum™ Spectra/Por™ 6 Pre-wetted Standard RC Dialysis Tubing, 1-50 kD MWCO


Clear, flexible and sturdy; Standard Grade RC (regenerated cellulose) membrane conveniently pre-equilibrated in water, eliminating the need to soak to remove glycerin and hydrate the membrane

Manufacturer: spectrum™  SML132552

 View more versions of this product

Catalog No. 08-670-18B

  • / Each
 

Description & Specifications

Specifications

Product Type Spectra/Por™ 6 Dialysis Tubing
Length (Metric) 10m
Formulation Packaged wet in 0.05% sodium azide
Quantity Each
MWCO 25 kd
Diameter (English) 0.7 in.
For Use With (Application) Ideal for molecular separation, protein binding studies, electrolyte removal, desalting
Length (English) 33 ft.
Temperature Range (English) 39.2° to 249.8°F
Temperature Range (Metric) 4° to 121°C
Diameter (Metric) 17.8mm
Material Regenerated Cellulose
Accessories

Accessories for Catalog Number: 0867018B

Item Mfr. No. Item Description Price Per Unit Quantity