Please login to your online account to display your discounted pricing

Spectrum™ Spectra/Por™ 6 Pre-wetted Standard RC Dialysis Tubing, 1-50 kD MWCO


Clear, flexible and sturdy; Standard Grade RC (regenerated cellulose) membrane conveniently pre-equilibrated in water, eliminating the need to soak to remove glycerin and hydrate the membrane

Manufacturer: spectrum™  SML132550

 View more versions of this product

Catalog No. 08-670-18A

  • / Each
 

Description & Specifications

Specifications

Product Type Spectra/Por™ 6 Dialysis Tubing
Length (Metric) 10m
Formulation Packaged wet in 0.05% sodium azide
Diameter (English) 0.29 in.
For Use With (Application) Ideal for molecular separation, protein binding studies, electrolyte removal, desalting
Temperature Range (English) 39.2° to 249.8°F
Temperature Range (Metric) 4° to 121°C
Diameter (Metric) 7.5mm
Material Regenerated Cellulose
Quantity Each
MWCO 25 kd
Length (English) 33 ft.
Accessories

Accessories for Catalog Number: 0867018A

Item Mfr. No. Item Description Price Per Unit Quantity