Please login to your online account to display your discounted pricing

Spectrum™ Spectra/Por™ 6 Pre-wetted Standard RC Dialysis Tubing, 1-50 kD MWCO


Clear, flexible and sturdy; Standard Grade RC (regenerated cellulose) membrane conveniently pre-equilibrated in water, eliminating the need to soak to remove glycerin and hydrate the membrane

Manufacturer: spectrum™  SML132570

 View more versions of this product

Catalog No. 08-670-16A

  • / Each
 

Description & Specifications

Specifications

Product Type Spectra/Por™ 6 Dialysis Tubing
Formulation Packaged wet in 0.05% sodium azide
MWCO 10 kd
Diameter (English) 0.29 in.
For Use With (Application) Ideal for molecular separation, protein binding studies, electrolyte removal, desalting
Length (English) 33 ft.
Length (Metric) 10m
Temperature Range (English) 39.2° to 249.8°F
Temperature Range (Metric) 4° to 121°C
Diameter (Metric) 7.5mm
Material Regenerated Cellulose
Quantity Each