Please login to your online account to display your discounted pricing

Spectrum™ Micro Float-A-Lyzer™ Ready-to-Use Small Volume Dialysis Device


Providing ultimate convenience, this preassembled device incorporates Spectrum's ultrapure Biotech Grade Cellulose Ester (CE) membrane tubing into an easy-to-use design making laboroatory microdialysis easier than ever

Manufacturer: spectrum™  SMLF235070

 View more versions of this product

Catalog No. 08-607-084

  • / Each
 

Description & Specifications

Specifications

Kit Contents 1mL syringe
Closure Type Luer lok
Height (English) 2.4 in.
Width (English) 1.77 in.
Width (Metric) 45mm
Product Type Micro Float-A-Lyzer™ Dialysis Device
Quantity Each
Capacity (Metric) 400 to 500μL
Closure Color White
Closure Material Polypropylene
Diameter (English) Membrane 0.25 in.
Diameter (Metric) Membrane 6.4mm
For Use With (Application) Designed to stand upright on bench-tops during experimental preparation as well as float and self-orient during dialysis
Height (Metric) 63mm
MWCO 50 kd
Material Polycarbonate
Membrane Type Cellulose Ester