Please login to your online account to display your discounted pricing

Spectrum™ Micro Float-A-Lyzer™ Ready-to-Use Small Volume Dialysis Device


Providing ultimate convenience, this preassembled device incorporates Spectrum's ultrapure Biotech Grade Cellulose Ester (CE) membrane tubing into an easy-to-use design making laboroatory microdialysis easier than ever

Manufacturer: spectrum™  SMLF235067

 View more versions of this product

Catalog No. 08-607-082

  • / Each
 

Description & Specifications

Specifications

Kit Contents 1mL syringe
MWCO 8 to 10 kd
Capacity (Metric) 400 to 500μL
Closure Color Yellow
Closure Material Polypropylene
Diameter (English) Membrane 0.25 in.
Diameter (Metric) Membrane 6.4mm
For Use With (Application) Designed to stand upright on bench-tops during experimental preparation as well as float and self-orient during dialysis
Height (English) 2.4 in.
Height (Metric) 63mm
Material Polycarbonate
Width (English) 1.77 in.
Width (Metric) 45mm
Membrane Type Cellulose Ester
Product Type Micro Float-A-Lyzer™ Dialysis Device
Quantity Each
Closure Type Luer lok