Please login to your online account to display your discounted pricing

Spectrum™ Micro Float-A-Lyzer™ Ready-to-Use Small Volume Dialysis Device


Providing ultimate convenience, this preassembled device incorporates Spectrum's ultrapure Biotech Grade Cellulose Ester (CE) membrane tubing into an easy-to-use design making laboroatory microdialysis easier than ever

Manufacturer: spectrum™  SMLF235061

 View more versions of this product

Catalog No. 08-607-079

  • / Each
 

Description & Specifications

Specifications

Kit Contents 1mL syringe
MWCO 0.1 to 0.5 kd
Product Type Micro Float-A-Lyzer™ Dialysis Device
Capacity (Metric) 400 to 500μL
Width (English) 1.77 in.
For Use With (Application) Designed to stand upright on bench-tops during experimental preparation as well as float and self-orient during dialysis
Closure Material Polypropylene
Width (Metric) 45mm
Height (English) 2.4 in.
Height (Metric) 63mm
Diameter (Metric) Membrane 6.4mm
Closure Color Green
Membrane Type Cellulose Ester
Closure Type Luer lok
Diameter (English) Membrane 0.25 in.
Material Polycarbonate
Quantity Each