Please login to your online account to display your discounted pricing

Spectrum™ Micro Float-A-Lyzer™ Ready-to-Use Small Volume Dialysis Device


Providing ultimate convenience, this preassembled device incorporates Spectrum's ultrapure Biotech Grade Cellulose Ester (CE) membrane tubing into an easy-to-use design making laboroatory microdialysis easier than ever

Manufacturer: spectrum™  SMLF235057

 View more versions of this product

Catalog No. 08-607-076

  • / Each
 

Description & Specifications

Specifications

Kit Contents 1mL syringe
Capacity (Metric) 100 to 200μL
For Use With (Application) Designed to stand upright on bench-tops during experimental preparation as well as float and self-orient during dialysis
Height (Metric) 44mm
Closure Type Luer lok
Closure Color Red
Height (English) 1.7 in.
Diameter (English) Membrane 0.25 in.
Closure Material Polypropylene
Membrane Type Cellulose Ester
Product Type Micro Float-A-Lyzer™ Dialysis Device
Diameter (Metric) Membrane 6.4mm
Width (English) 1.77 in.
Width (Metric) 45mm
MWCO 20 kd
Material Polycarbonate
Quantity Each