Please login to your online account to display your discounted pricing

Spectrum™ Micro Float-A-Lyzer™ Ready-to-Use Small Volume Dialysis Device


Providing ultimate convenience, this preassembled device incorporates Spectrum's ultrapure Biotech Grade Cellulose Ester (CE) membrane tubing into an easy-to-use design making laboroatory microdialysis easier than ever

Manufacturer: spectrum™  SMLF235055

 View more versions of this product

Catalog No. 08-607-075

  • / Each
 

Description & Specifications

Specifications

Quantity Each
Kit Contents 1mL syringe
Capacity (Metric) 100 to 200μL
Closure Color Yellow
Closure Material Polypropylene
Closure Type Luer lok
Diameter (English) Membrane 0.25 in.
Diameter (Metric) Membrane 6.4mm
For Use With (Application) Designed to stand upright on bench-tops during experimental preparation as well as float and self-orient during dialysis
Height (English) 1.7 in.
Height (Metric) 44mm
MWCO 8 to 10 kd
Material Polycarbonate
Width (English) 1.77 in.
Width (Metric) 45mm
Membrane Type Cellulose Ester
Product Type Micro Float-A-Lyzer™ Dialysis Device