Please login to your online account to display your discounted pricing

Spectrum™ Micro Float-A-Lyzer™ Ready-to-Use Small Volume Dialysis Device


Providing ultimate convenience, this preassembled device incorporates Spectrum's ultrapure Biotech Grade Cellulose Ester (CE) membrane tubing into an easy-to-use design making laboroatory microdialysis easier than ever

Manufacturer: spectrum™  SMLF235051

 View more versions of this product

Catalog No. 08-607-073

  • / Each
 

Description & Specifications

Specifications

Height (Metric) 44mm
Kit Contents 1mL syringe
MWCO 0.5 to 1 kd
Diameter (English) Membrane 0.25 in.
Capacity (Metric) 100 to 200μL
Width (Metric) 45mm
For Use With (Application) Designed to stand upright on bench-tops during experimental preparation as well as float and self-orient during dialysis
Closure Color Orange
Quantity Each
Product Type Micro Float-A-Lyzer™ Dialysis Device
Diameter (Metric) Membrane 6.4mm
Membrane Type Cellulose Ester
Height (English) 1.7 in.
Closure Material Polypropylene
Closure Type Luer lok
Width (English) 1.77 in.
Material Polycarbonate