missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Spectrum™ Spectrum™ Dialysis Tubing Closures: Spectra/Por™ Standard Type
Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal
Supplier: Spectrum™ 142838
Description
Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal
Spectra/Por Standard Closure Type:
- Made from polypropylene to aid in sample buoyancy
- Maintains sample vertical orientation when used with a Spectra/Por Weighted Closure.
- 5 sealing width sizes: 12 mm, 23mm, 35 mm, 55 mm and 75 mm
- 4 colors available for easier sample identification
- Autoclavable
- 10/pkg; Use with RC dialysis tubing only. Not for use with CE tubing.
Specifications
75 mm | |
Green | |
10 Pack |
Autoclavable | |
Non-sterile |