missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Spectrum™ Spectrum™ Dialysis Tubing Closures: Spectra/Por™ Standard Type
Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal
Supplier: Spectrum™ 142736
Description
Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal
Spectra/Por Standard Closure Type:
- Made from polypropylene to aid in sample buoyancy
- Maintains sample vertical orientation when used with a Spectra/Por Weighted Closure.
- 5 sealing width sizes: 12mm, 23mm, 35mm, 55mm and 75mm
- 4 colors available for easier sample identification
- Autoclavable
- 10/pkg; Use with RC dialysis tubing only. Not for use with CE tubing.
Specifications
Dialysis Tubing Closure | |
Polypropylene | |
Autoclavable | |
32°F to 250°F | |
Each |
Regenerated Cellulose | |
35 mm | |
White | |
0°C to 121°C | |
For sample buoyancy and vertical orientation, Spectrum laboratories, use with RC only |