Please login to your online account to display your discounted pricing

Spectrum™ Bessman Tissue Pulverizers


Consists of a 2 component mortar with handles and a pestle, specifically designed for pulverizing 10 - 1000 mg of tissue

Manufacturer: spectrum™  SML189476

 View more versions of this product

Catalog No. 08-418-3

  • / Each
 

Description & Specifications

Specifications

Capacity 100 to 1000mg
Diameter (Metric) Shaft 25.6mm
For Use With (Application) Designed for pulverizing 10 to 1000mg of tissue
Includes Hammer and one 90mL culture tube
Length (English) Shaft 1.87 in.
Length (Metric) Shaft 47.6mm
Diameter (English) Shaft 1 in.
Material Stainless Steel
Capacity (Metric) 100 to 1000mg