Please login to your online account to display your discounted pricing

Spectrum™ Bessman Tissue Pulverizers


Consists of a 2 component mortar with handles and a pestle, specifically designed for pulverizing 10 - 1000 mg of tissue

Manufacturer: spectrum™  SML189475

 View more versions of this product

Catalog No. 08-418-2

  • / Each
 

Description & Specifications

Specifications

Capacity 25 to 250mg
Length (Metric) Shaft 47.3mm
Diameter (English) Shaft 0.5 in.
Diameter (Metric) Shaft 12.7mm
For Use With (Application) Designed for pulverizing 10 to 1000mg of tissue
Includes 10 Test tubes, 11 in. Lead hammer
Length (English) Shaft 1.86 in.
Material Stainless Steel
Capacity (Metric) 25 to 250mg