Please login to your online account to display your discounted pricing

Spectrum™ DynaGard™ Syringe Filter Tips


With looped hollow fiber membrane to maximize surface area and reduce fouling

Manufacturer: spectrum™  DG2M110200

 View more versions of this product

Catalog No. 08-671-8B

  • / Pack of 200 Each
 

Description & Specifications

Specifications

Type Syringe Filter Tips
Material Mixed Cellulose Esters (MCE)
Volume (Metric) <5mL
Inlet Style Female Luer Lok
Outlet Style Male Luer Taper
Pore Size 0.2μm
Sterile No