Please login to your online account to display your discounted pricing

Spectrum™ Dialysis Reservoir


Provides the optimum environment for laboratory dialysis

Manufacturer: spectrum™  SML132002

 View more versions of this product

Catalog No. 08-750-20A

  • / Each
 

Description & Specifications

Specifications

Kit Contents Silent swirl stir bar
Capacity (Metric) 600mL
Diameter (Metric) 115mm
Quantity Each
Diameter (English) 4.5 in.
For Use With (Application) Provide the optimum environment for laboratory dialysis
Height (English) 4.9 in.
Height (Metric) 125mm
Material Polystyrene
Product Type Dialysis Reservoir