Please login to your online account to display your discounted pricing

Spectrum Chromatography™ Tubing


Manufacturer: spectrum chromatography  SML123748

 View more versions of this product

Catalog No. 11-189-25

  • / Each
 

Description & Specifications

Specifications

Diameter (English) Outer 0.1875 in.
For Use With (Application) Chromatography
Length (Metric) 15m
Material Silicone
Diameter (English) Inner 0.0625 in.