Please login to your online account to display your discounted pricing

SpectroQuest UV/Vis Spectrophotometers


Excellent performance for measurements in the range of 190 to 1100nm.

Manufacturer: fisher scientific  SQ2802

 View more versions of this product

Catalog No. S90425

  • / Each
 

Description & Specifications

Specifications

Product Type UV-visible
Electrical Requirements 120/240V 50/60Hz
Accuracy (Photometric) ±0.5%T
Display LCD
Optical Design Single Beam
Scan Speed 1000nm/min.
Weight (Metric) 26kg
Width (English) 24.6 in.
Depth (English) 15.7 in.
Depth (Metric) 40cm
Height (English) 11 in.
Wavelength Range 190 to 1100nm
Wavelength Repeatability ±0.5nm
Certifications/Compliance CE
Weight (English) 57 lb.
Width (Metric) 62.5cm
Detection Range 190 to 1,100nm
Detector Type Solid Silicon Photodiode
Includes Peristaltic sipper and peltier system
Spectral Bandwidth 4nm
Voltage 120/240V
Wavelength Accuracy ±0.8nm
Speed High, Medium, Low, Max. 1,000nm/min.
Height (Metric) 28cm
Hertz 50/60Hz
Lamp Tungsten Halogen/Deuterium