Please login to your online account to display your discounted pricing

SpectroQuest UV/Vis Spectrophotometers


Excellent performance for measurements in the range of 190 to 1100nm.

Manufacturer: fisher scientific  SQ2800

 View more versions of this product

Catalog No. S90424

  • / Each
 

Description & Specifications

Specifications

Product Type UV-visible
Includes Peristaltic sipper and peltier system
Accuracy (Photometric) ±0.5%T
Scan Speed 1000nm/min.
Spectral Bandwidth 4nm
Certifications/Compliance CE
Display LCD
Optical Design Single Beam
Wavelength Accuracy ±0.8nm
Wavelength Range 190 to 1100nm
Detection Range 190 to 1,100nm
Detector Type Solid Silicon Photodiode
Weight (Metric) 20kg
Width (English) 21.7 in.
Electrical Requirements 120/240V 50/60Hz
Voltage 120/240V
Wavelength Repeatability ±0.5nm
Weight (English) 44 lb.
Width (Metric) 55cm
Depth (English) 6.5 in.
Depth (Metric) 42cm
Height (English) 10.6 in.
Height (Metric) 27cm
Hertz 50/60Hz
Lamp Tungsten Halogen/Deuterium