Please login to your online account to display your discounted pricing

SpectroQuest UV/Vis Spectrophotometers

Excellent performance for measurements in the range of 190 to 1100nm.

$6,775.65 - $8,383.50

Specifications

Accuracy (Photometric) ±0.5%T
Certifications/Compliance CE
Detection Range 190 to 1,100nm
Detector Type Solid Silicon Photodiode
Lamp Tungsten Halogen/Deuterium
View More Specs
Products
Catalog Number Mfr. No. Depth (English) Height (English) Weight (English) Width (English) Price Quantity    

S90424

 
fisher scientific
SQ2800
6.5 in. 10.6 in. 44 lb. 21.7 in. Each for $6,775.65

S90425

 
fisher scientific
SQ2802
15.7 in. 11 in. 57 lb. 24.6 in. Each for $8,383.50
Description & Specifications

Specifications

Accuracy (Photometric) ±0.5%T
Certifications/Compliance CE
Detection Range 190 to 1,100nm
Detector Type Solid Silicon Photodiode
Lamp Tungsten Halogen/Deuterium
Optical Design Single Beam
Spectral Bandwidth 4nm
Display LCD
Electrical Requirements 120/240V 50/60Hz
Hertz 50/60Hz
Includes Peristaltic sipper and peltier system
Scan Speed 1000nm/min.
Voltage 120/240V
Wavelength Accuracy ±0.8nm
Wavelength Range 190 to 1100nm
Wavelength Repeatability ±0.5nm

Comprehensive features, sophisticated software, and a large variety of accessories offer performance and value. Large sample compartment accommodates a wide range of cell holders and accessories, including peristaltic sipper and Peltier system.

  • High-performance sealed optics mounted on a stable machined platform
  • Monochromator with high-grade blazed holographic grating
  • Integrated design assures long-term stability and durability
  • Precisely aligned detector and quality deuterium and halogen lamps
  • Sealed and solvent-resistant tactile keypad with alphanumeric entry
  • Monitors lamp usage and the status of the lamps
  • Real-time clock for date and time stamping of results
  • Performance validation and report (GLP compliance)
  • Large angled LCD screen with contrast adjustment
  • Powerful built-in Windows™ software including sophisticated utility programs
  • Optional PC downloadable software and Windows application software for expanded versatility

UV-2800 Single Beam UV/Vis Spectrophotometer

  • Most economic general-purpose design in the SpectroQuest line
  • Stand-alone model with 4nm fixed bandwidth
  • Four-position cell holder
  • 29-Key membrane keypad
UV-2802 and UV-2802PC Single Beam UV/Vis Spectrophotometers
  • Advanced single-beam design
  • 1.8nm Fixed bandpass
  • Four-position cell holder
  • 29-Key membrane keypad
UV-2802PC Single Beam UV/Vis Spectrophotometers
  • 1.8nm Fixed bandpass
  • Four-position cell holder
  • Eight key buttons (inactive when PC is connected)
  • PC model comes standard with Windows-based application software (PC not included)

CE compliant