Please login to your online account to display your discounted pricing

Spectronics Corporation Ultraviolet Viewing Cabinets


Designed for viewing electrophoresis gels and TLC plates

Manufacturer: spectronics corp  CL151

 View more versions of this product

Catalog No. FB-PDS-151

  • / Each
 

Description & Specifications

Specifications

Product Type Ultraviolet Viewing Cabinet Transiiluminator
Includes Built-in 25w white light source
Height (English) 12 in.
Height (Metric) 30.4cm
Width (English) 24.25 in.
Width (Metric) 61.5cm
Size Large
UV Monitoring Yes