Please login to your online account to display your discounted pricing

Spectronics Corporation Replacement Tubes and Filter Assembly for UV Cabinets FB-PDS-80, -81


For UV Cabinets FB-PDS-80, -81

Manufacturer: spectronics corp  2F018

 View more versions of this product

Catalog No. FB-PDS-135A

  • / Each
 

Description & Specifications

Specifications

Height (English) 2.5 in.
Wattage 8w
Product Type Filter Assembly
Dimensions (L x W x H) 13.25 x 3.25 x 2.5 in. (33.7 x 8.3 x 6.4cm)
Height (Metric) 6.4cm
Width (English) 3.25 in.
For Use With (Equipment) UV Cabinets FB-PDS-80, -81
Length (English) 13.25 in.
Width (Metric) 8.3cm
Wavelength 254/312nm
Length (Metric) 33.7cm