Please login to your online account to display your discounted pricing

Spectronics Corporation 8w Lamps for UV Cabinets FB-PDS-80, -81


Each 8w tube has rated life of 6000 hours

Manufacturer: spectronics corp  EB280C

 View more versions of this product

Catalog No. FB-UVM-80

  • / Each
 

Description & Specifications

Specifications

Dimensions (L x W x H) 13.25 x 3.25 x 2.5 in. (33.7 x 8.3 x 6.4cm)
For Use With (Equipment) UV cabinet FB-PDS-80, -81
Height (English) 2.5 in.
Height (Metric) 6.4cm
Intensity 620μw/cm2
Length (English) 13.25 in.
Length (Metric) 33.7cm
Light Source UV
Lighting Life 6000 hr.
Voltage 115V
Wattage 8w
Wavelength 312nm
Width (English) 3.25 in.
Width (Metric) 8.3cm
Product Type UV Lamp