Please login to your online account to display your discounted pricing

Spectronics Corporation 8w Lamps for UV Cabinets FB-PDS-80, -81


Each 8w tube has rated life of 6000 hours

Manufacturer: spectronics corp  ENF280C

 View more versions of this product

Catalog No. FB-UVLS-80

  • / Each
 

Description & Specifications

Specifications

Width (English) 3.25 in.
Product Type UV Lamp
Height (Metric) 6.4cm
For Use With (Equipment) UV cabinet FB-PDS-80, -81
Lighting Life 6000 hr.
Height (English) 2.5 in.
Voltage 115V
Dimensions (L x W x H) 13.25 x 3.25 x 2.5 in. (33.7 x 8.3 x 6.4cm)
Length (Metric) 33.7cm
Light Source UV
Width (Metric) 8.3cm
Intensity 470/500μw/cm2
Length (English) 13.25 in.
Wavelength 254/365nm
Wattage 8w