Please login to your online account to display your discounted pricing

Spectronics Corporation 15w Lamps for UV Cabinets FB-PDS-150, -151

Each 15w tube has rated life of 7500 hours

Manufacturer: spectronics corp  XX15B

 View all options for this product

Catalog No. FB-UVM-150


Description & Specifications


Voltage 115V
Wattage 15w
Product Type UV Lamp
For Use With (Equipment) UV cabinet FB-PDS-150, -151
Height (English) 3.5 in.
Intensity 1150μw/cm2
Length (English) 18.75 in.
Height (Metric) 8.9cm
Length (Metric) 47.6cm
Lighting Life 7500 hr.
Light Source UV
Width (Metric) 11.4cm
Wavelength 312nm
Width (English) 4.5 in.
Dimensions (L x W x H) 18.75 x 4.5 x 3.5 in. (47.6 x 11.4 x 8.9cm)

  • For use as handheld lamps or with Spectronics Corporation UV Viewing Cabinets FB-PDS-150 and -151 (order separately)
  • Assembled lamps measure 18.75L × 4.5W × 3.5 in.H (47.6 × 11.4 × 8.9cm)
  • Use with viewing cabinets or as handheld lamps
  • With aluminum reflector, UV-transmitting filter, anodized aluminum housing
  • Available with one 365nm and one 254nm tube or two 312nm tubes