Please login to your online account to display your discounted pricing

Spectroline™ Ultraviolet Transilluminators

Typical peak UV intensity of 9000 to 6000μw/cm2 (6000 to 4500μw/cm2 on dual-light models) produces brilliant fluorescence and high clarity

$2,517.45 - $2,517.45

Specifications

Height (English) 4 in.
Hertz 60Hz
Voltage 115V
Width (English) 18.5 in.
For Use With (Application) Produce brilliant fluorescent responses and highest clarity
View More Specs
Products
Catalog Number Mfr. No. Filtration Area (English) Price Quantity    

11-992-80

 
spectronics corp
TVC312R
8 x 8 in. Each for $2,517.45
Description & Specifications

Specifications

Height (English) 4 in.
Hertz 60Hz
Voltage 115V
Width (English) 18.5 in.
For Use With (Application) Produce brilliant fluorescent responses and highest clarity
Height (Metric) 10.16cm
Intensity 9000μw/cm2
Length (English) 19.25 in.
Length (Metric) 48.8cm
Lighting Type UV
No. of Places 6.0
Wattage 15w
Wavelength 312nm
Width (Metric) 34.3cm

  • Medium-wave 312nm UV light virtually eliminates transmission of destructive 254nm radiation
  • Special diffusing screen on all 312nm and 365nm models ensures uniform light distribution for improved photographic results
  • Both dual-light and variable intensity models come with a hinged UV-blocking cover and ON/OFF switches

  • Variable-intensity models provide both the highest intensity and the longest sample preparation time
  • Fixed-intensity models are equipped with either an ON/OFF switch or a timer that serves both as an ON/OFF switch and allows presetting of the UV exposure time

Available in 120V 60Hz, 230V 50Hz, 240 50Hz or 100V 50/60Hz versions (specify voltage when ordering)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your 9-digit account number, or become a registered user on fishersci.com by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service at 1-800-766-7000.