Please login to your online account to display your discounted pricing

Spectroline™ Slimline™ UV Transilluminators


Compact models are ideal for photodocumentation of small electrophoresis gels

Manufacturer: spectronics corp  TE312S

 View more versions of this product

Catalog No. 11-992-139

  • / Each
 

Description & Specifications

Specifications

Product Type UV Transilluminator
Filtration Area (English) 4.3 x 5.5 in.
Height (Metric) 5.7cm
Includes On/off switch, special diffusing screen, hinged UV-blocking cover
Lighting Type UV
Length (Metric) 35.6cm
Width (Metric) 29.2cm
Filtration Area (Metric) 11 x 14cm
Dimensions (L x W x H) 14 x 11.5 x 2.5 in. (35.6 x 29.2 x 5.7cm)
Electrical Requirements 120V 60Hz
Voltage 120V
Hertz 60Hz
Width (English) 11.5 in.
Length (English) 14 in.
No. of Places 4.0
Wattage 8w
Wavelength 312nm
Height (English) 2.5 in.