missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Spectroline™ Slimline™ UV Transilluminators

Compact models are ideal for photodocumentation of small electrophoresis gels

$1,202.97 - $1,260.37

Specifications

Dimensions (L x W x H) 14 x 11.5 x 2.5 in. (35.6 x 29.2 x 5.7cm)
Hertz 60Hz
Product Type UV Transilluminator
Voltage 120V
Electrical Requirements 120V 60Hz
View More Specs

Includes: Hinged UV blocking cover, four 8w UV tubes, 4 1/4 × 5 1/2 in. (11 × 14cm) filter assembly and ON/OFF switch


Products ${productFamilyLength}
Catalog Number Mfr. No. Includes Wavelength Price Quantity  
Catalog Number Mfr. No. Includes Wavelength Price Quantity  
11-992-138 Spectronics Corp
TE254S
Hinged UV blocking cover, four 8w UV tubes, filter assembly and on/off switch 254nm Each for $1,260.37
11-992-139 Spectronics Corp
TE312S
On/off switch, special diffusing screen, hinged UV-blocking cover 312nm Each for $1,202.97
Specifications

Description

  • Produce high UV intensity with even illumination
  • Unique diffusing screen ensures excellent irradiance uniformity and improved photographic results

Order Info

Dimensions: 14L × 1 1/2W × 2 1/4H (36 × 29 × 5.7cm).
For 120V 60Hz.

Description & Specifications

Specifications

14 x 11.5 x 2.5 in. (35.6 x 29.2 x 5.7cm)
UV Transilluminator
120V 60Hz
11 x 14cm
4.0
60Hz
120V
4.3 x 5.5 in.
UV
8w