missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Spectroline™ Slimline™ UV Transilluminators

Compact models are ideal for photodocumentation of small electrophoresis gels

Manufacturer:  Spectroline™ TE254S

Catalog No. 11-992-138



Includes: Hinged UV blocking cover, four 8w UV tubes, 4 1/4 × 5 1/2 in. (11 × 14cm) filter assembly and ON/OFF switch

Description

Description

  • Produce high UV intensity with even illumination
  • Unique diffusing screen ensures excellent irradiance uniformity and improved photographic results

Order Info

Dimensions: 14L × 1 1/2W × 2 1/4H (36 × 29 × 5.7cm).
For 120V 60Hz.

Specifications

Specifications

9000 μw/cm2
254 nm
29.2 cm
2.5 in.
11.5 in.
Hinged UV blocking cover, four 8w UV tubes, filter assembly and on/off switch
4.0
11 x 14 cm
120 V 60 Hz
60 Hz
UV
35.6 cm
5.7 cm
UV Transilluminator
4.3 x 5.5 in.
14 in.
8 w
14 x 11.5 x 2.5 in. (35.6 x 29.2 x 5.7cm)
120 V
SDS
Documents
Product Certifications
Promotions

Promotions