Please login to your online account to display your discounted pricing

Spectroline™ Shortwave/Longwave UV Lamps

Manufacturer: spectronics corp  XX15N

 View all options for this product

Catalog No. 11-982-140


Description & Specifications


Quantity Each
Height (English) 3.5 in.
Height (Metric) 88.9mm
Length (English) 18.75 in.
Length (Metric) 476.2mm
Lighting Type Bench and display UV lamp
Width (English) 4.5 in.
Wavelength 365nm
Width (Metric) 114.3mm
Dimensions (L x W x H) 18.75 x 4.5 x 3.5 in. (476.2 x 114.3 x 88.9mm)
Model UV-A with filter assembly

Large, standard intensity units offer broad area, wide-angle coverage. At 10 in. (25cm), single-wavelength , double 15-watt tubes produce peak intensity of 1100μw/cm2 and combination wavelengths peak at 550μw/cm2 for longwave (UV-A), 490μw/cm2 for shortwave (UV-C). Shortwave units have Longlife™ transmitting filter, which ensures higher initial UV intensity and resistance to solarization. Overall dimensions: 18.75L × 4.5W × 3.5 in.H (47.6 × 11.4 × 8.9cm). For 115V 60Hz.