missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Spectroline™ Germicidal UV Sterilizing Lamps

Unfiltered 254nm shortwave (UV-C) lamps provide high-intensity, wide area UV sterilization coverage

Manufacturer:  Spectroline™ X15G

 View more versions of this product

Catalog No. 11-992-103



Description

Description

  • For use wherever disease may be transmitted by air currents
  • Choose from 15w single-tube or 15w dual-tube models
  • All units have enameled sheet metal or anodized aluminum housing with mounting brackets

Order Info

For 115V 60Hz
Dimensions: 18.75L × 4.5W × 3.5 in.H (48 × 11 × 9cm)

Certifications

UL listed

†Peak 254nm at 10 in. (25cm).

Specifications

Specifications

18.75 x 4.5 x 3.5 in. (476.2 x 114.3 x 88.9mm)
3.5 in.
50/60Hz
476.2mm
Each
4.5 in.
5w Short wave Spectroline™ single tube
88.9mm
18.75 in.
Germicidal UV sterilizing lamp
15w
114.3mm
SDS
Documents