Please login to your online account to display your discounted pricing

Spectroline™ Germicidal UV Sterilizing Lamps

Unfiltered 254nm shortwave (UV-C) lamps provide high-intensity, wide area UV sterilization coverage

Manufacturer: spectronics corp  XX15G

 View all options for this product

Catalog No. 11-992-150


Description & Specifications


Quantity Each
For Use With (Equipment) 5w Short wave Spectroline™ dual tube
Height (English) 3.5 in.
Height (Metric) 88.9mm
Hertz 50/60Hz
Length (English) 18.75 in.
Length (Metric) 476.2mm
Lighting Type Germicidal UV sterilizing lamp
Wattage 15w
Width (English) 4.5 in.
Width (Metric) 114.3mm
Dimensions (L x W x H) 18.75 x 4.5 x 3.5 in. (476.2 x 114.3 x 88.9mm)

  • For use wherever disease may be transmitted by air currents
  • Choose from 15w single-tube or 15w dual-tube models
  • All units have enameled sheet metal or anodized aluminum housing with mounting brackets